Shop All Exercise Equipment
Safco
Anti-Fatigue Mat, 20"x30", Black
Mfr # 2110BL
Zoro # G0056767
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5 lbs
- Color Black
- Thickness 0.75"
- Material Polyurethane Foam
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2110BL
- Zoro # G0056767
- UPC # 073555211023
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Anti-Fatigue Mat |
Weight | 5 lbs |
Color | Black |
Thickness | 0.75" |
Material | Polyurethane Foam |
Description
Anti-Fatigue Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Adapter (24 041 34-S)
- LEISURE TIME Leisure Time 15999 Water Hose Storage Caps (15999)
- TORO Solenoid For Jar Top Vlv (53803)
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5222-TARP)
- LIFELINE FIRST AID Trainer R5 Resistance Cables, Orange - 50 lbs (LLTC-5)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Black Yoga Mat Eco Friendly Yoga Exercise Mat; Black (Black Yoga Mat)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Green, 6 Yard Roll/Box (10-1002)
- SCHIEK SPORTS Schiek Sports S-L7010L Lever Competition Power Lifting Belt 10cm - L (S-L7010L)
- GOFIT Yoga Mat (Gray) (GF-YOGA-G)
- LIFELINE FIRST AID Chest Expander - 30 lbs (LLCE)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11003 3 Pieces Yoga Studio Set -Zafu Zabuton Set With Strap; Teal (11003-A9)
- Safco Exercise Equipment