Shop All Utility Stools
Safco
AlphaBetter Adjustable-Height Student Stool, Backless, Up to 250 lb, 35.5 in. Seat Height, Black
Mfr # 1205BL
Zoro # G505731598
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity Supports Up to 250 lb
- Frame Material Steel
- Seat Material MDF
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 1205BL
- Zoro # G505731598
- UPC # 73555120523
- Country of Origin United States
- Category Utility Stools
Dimensions
Seat Height Max. | 35.5" |
Seat Height Min. | 21" |
Details
Color | Black |
Weight Capacity | Supports Up to 250 lb |
Frame Material | Steel |
Seat Material | MDF |
Item | Chairs/Stools |
Back Color | Black |
Application | Classroom & Training |
Standards | GREENGUARD Certified |
Net Weight | 23 lbs |
Description
This stool is a perfect substitute for standing. The stools adjust in 1 1/4" increments. The stool allows students to sit and still use the patented Swinging Pendulum Footrest Bar (fidget bar). The specially designed wide-angle base of the stool is virtually tip-resistant, even for the most avid learners. Metal swivel glides makes the stool easy to move across carpeted and smooth surfaces to easily reconfigure the classroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22W/W)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- SAFCO Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat (SAF3394BV)
- SAFCO Saddle Seat Lab Stool (3438BL)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, White Seat, White Base (6604WH)
- SAFCO Task Stool, 40"H, Black (4296BL)
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- BOSS Grey Caressoft Medical Stool (B240-GY)
- Safco Seating