Shop All Desk Chairs
Safco
All-Mesh Chair, Big And Tall
Mfr # 3505BL
Zoro # G5154261
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Seat Material Mesh
- Style Big and Tall Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3505BL
- Zoro # G5154261
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Big and Tall Chair |
Seat Material | Mesh |
Item | All-Mesh Chair,Big And Tall |
Style | Big and Tall Chair |
Description
All-Mesh Chair,Big And Tall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- LORELL Plastic Folding Chair, PK4 (62534)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 23"Height, Loop Arms, Black (3504BL)
- SAFCO Soft Tough Adjustable T-Pad Arms (6683)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- SAFCO Drafting Chair, 23" to 33", Black (3406BL)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- Safco Seating