Safco

Adjustable Speaker Stand, 21w x 21d x 29-1/2h to 46h, Mahogany/Black


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sound System No
  • Color Mahogany/Black
  • Material Steel; Wood Laminate
  • Depth 21"
  • Height 46"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Safco
  • MFR # 8921MH
  • Zoro # G0207184
  • UPC #
    073555892123
  • Country of Origin China
  • Category Lecterns

Dimensions

Depth 21"
Height 46"

Details

Item Adjustable Speaker Stand
Sound System No
Color Mahogany/Black
Material Steel; Wood Laminate

Description

Adjustable Speaker Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.