Shop All Magazine Racks
Safco
Adjustable Literature Organizer, Oak
Mfr # 9420MO
Zoro # G0929842
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Solid FiberboardHardboardParticleboard
- Color Oak
- Number of Compartments 12
- Height 16 in
- Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 9420MO
- Zoro # G0929842
- UPC # 073555942002
- Country of Origin Taiwan, Province of China
- Category Magazine Racks
Dimensions
Height | 16 in |
Width | 19 1/2 in |
Depth | 12 in |
Details
Item | Adjustable Literature Organizer |
Construction | Solid FiberboardHardboardParticleboard |
Color | Oak |
Number of Compartments | 12 |
Load Capacity | 15 lb |
Description
Adjustable Literature Organizer, Construction Solid FiberboardHardboardParticleboard, Height 16 in, Width 19 1/2 in, Depth 12 in, Color Oak, Number of Compartments 12, Load Capacity 15 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 48" x 24" - Gray (670078GY)
- ALL SEASONS All Seasons Down Alternative Comforter, White, Twin (GP130116)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- SAFCO Reveal Clear Literature Displays, 12 Comp (5606CL)
- SAFCO Mesh Magazine Rack, 10-Pockets, 10-1/4"x3-1/2"x50-3/4", Black (SAF5579BL)
- SAFCO Onyx Mesh Literature Rack, 10 Compartment, 10.25w x 3.5d x 50.75h, Blk (5579BL)
- CLASSROOM CREATIONS Llc File,Magazine,Urban,Bk (CL497248)
- Safco Magazine Racks