Shop All Desks
Safco
Adjustable Desk, 36 in D X 72 in W X 49.3 in H, Mocha, Laminate
Mfr # MNDSHA72LDC
Zoro # G6417189
product price: $1,446.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,446.99
Free 30-Day Returns
Key Features
- Type Adjustable Desk
- Overall Width 72 in
- Overall Depth 36 in
- Overall Height 49.3 in
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 in |
Overall Depth | 36 in |
Overall Height | 49.3 in |
Details
Type | Adjustable Desk |
Item | Medina Height-Adjustable 72" Straight De |
Color | Mocha |
Material | Laminate |
Series | Medina |
Adjustable | Yes |
Assembled/Unassembled | Unassembled |
Top Thickness | 1 in |
Edge Type | Beveled |
Application | Conference Room, Office, Reception Area |
Style | Contemporary |
Description
Medina Height-Adjustable 72 In. Straight De
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- DESIGNS OF DISTINCTION 18" Round Tapered Leg - Walnut (01243018WL6)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- SAFCO Standing Desk, 24" D X 48" W X 38" to 50" H, Walnut (Top) (1957WL)
- SAFCO 19.75" D X 31.5" W X 30.25" H, Medium Cherry (947MEC)
- SAFCO 19.25" D X 36" W X 31" H, Anthracite (946ANT)
- SAFCO Computer Desk, 28" D X 36" W X 30" H (1930)
- SAFCO Standing Desk, 31-3/4" D X 47-1/4" W X 36" to 42" H, Walnut (1959WL)
- SAFCO 22" D X 29.5" W X 45" H, Cherry (1923CY)
- Safco Desks