Shop All Desks
Safco
Adjustable Desk, 22 in D, 29 1/2 in W, 49 in H, Gray, Steel/Compressed Wood
Mfr # 1929GR
Zoro # G0928223
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Desk
- Overall Width 29 1/2 in
- Overall Depth 22 in
- Overall Height 49 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 29 1/2 in |
Overall Depth | 22 in |
Overall Height | 49 in |
Shelf Depth (In.) | 13-1/2 |
Overall Width (In.) | 29-1/2 |
Overall Height (In.) | 49 |
Overall Depth (In.) | 22 |
Caster Diameter | 2 in |
Shelf Depth | 13 1/2 in |
Tray Width | 22 3/4 in |
Tray Depth | 13 1/2 in |
Desktop Width | 29 1/2 in |
Adjustable Shelf Height | Yes |
Desktop Depth | 19 3/4 in |
Description
Computer Workstation, Product Type Computer Workstation, Overall Height 49 in, Overall Depth 22 in, Number of Trays 1, Overall Width 29 1/2 in, Weight Capacity 75 lb, Number of Shelves 2, Color Gray, Material Compressed Wood, Number of Casters 4, Caster Diameter 2 in, Caster Type (2) Swivel with Lock, (2) Swivel, Desktop Depth 19 3/4 in, Desktop Width 29 1/2 in, Locking Casters Yes, Locking Drawers Not Applicable, Maximum Tower Mount Width Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GG)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- GLOBAL INDUSTRIAL Shop Desk with 4 Drawers and Cabinet, 34-1/2W x 30D x 51-1/2H, Gray (237407)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 22 to 30, Dry Erase (1221DE)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- SAFCO Eastwinds Series Portrait PC Desk Cart, 36 in. x 19.25 in. x 31 in, Anthracite (946ANT)
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 29 to 43, Dry Erase (1223DE)
- SAFCO 19.75" D, 29.50" W, Cherry, Stee/Compressed Wood (1923CY)
- SAFCO Medina Height-Adjustable 72" Straight De (MNDSHA72LGS)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- Safco Desks