Shop All Media Stands & Carts
Safco
Adj Printer Stand, 3 Level, Med Oak/Blk
Mfr # 1881MO
Zoro # G0929815
original price:
$313.23
23% off
new price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose Mobile Stand
- Material Melamine, Steel
- Overall Height 35 in
- Overall Width 29 1/2 in
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 1881MO
- Zoro # G0929815
- UPC # 073555188103
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Height | 35 in |
Overall Width | 29 1/2 in |
Overall Depth | 20 in |
Shelf Depth (In.) | 19 3/4 in |
Overall Width (In.) | 29 1/2 in |
Overall Height (In.) | 35 in |
Overall Depth (In.) | 20 in |
Width | 29.5" |
Height | 35" |
Depth | 20" |
Adjustable Shelf Height | Yes |
Shelf Depth | 19 3/4 in |
Description
Printer Stand, Caster Type Swivel, Color Medium Oak, Material Melamine, Steel, Number of Drawers 0, Number of Shelves 3, Overall Depth 20 in, Overall Height 35 in, Overall Width 29 1/2 in, Product Type Printer Stand, Standards Not Applicable, Weight Capacity 75 lb, Adjustable Shelf Height Yes, Assembly Unassembled, Finish Powder Coated, Locking Casters Yes, Number of Casters 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- SAFCO Impromptu Flat Panel TV Cart (8926BL)
- SAFCO Under Desk Printer/Fax Stand, 4 Casters, 19"x16"x13-1/2", Black (SAF5206BL)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- SAFCO Underdesk Printer/Fax Stand, Gray (5206GR)
- SAFCO Fax/Printer Stand, Reversible Colors (1934)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Gray (241659GY)
- Safco Media Stands & Carts