Shop All TV Mounts & Stands
Safco
Aberdeen Series 72" Hutch with Glass Doo
Mfr # AHG72LDC
Zoro # G6413059
product price: $854.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Color Mocha
- Width 72"
- Depth 15"
- Features Durable
- Length 39.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # AHG72LDC
- Zoro # G6413059
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Width | 72" |
Depth | 15" |
Length | 39.1" |
Details
Item | Aberdeen Series 72" Hutch with Glass Doo |
Color | Mocha |
Features | Durable |
Product Type | Hutch |
Description
Aberdeen Series 72 In. Hutch with Glass Doo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- ADD-ON Addon 17Cm (7In) Usb 3.1 Type (C) Male To Micro-Usb 2.0 Female Black (USBC2MUSB2FB)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- SAFCO Aberdeen Series 72" Hutch with Glass Doo (AHG72LGS)
- MOUNT-IT Floating Wall Shelves Bracket (DOUBLE) (MI-8402)
- SPECO TECHNOLOGIES Input to Output Video Amplifier (VIDAMP)
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 65" TV Screen (65 LCD Guardian)
- MANHATTAN COMFORT TV Stand, Mid Century, 53.14" (200AMC97)
- MOUNT-IT Commercial Vehicle Car Laptop Mount (MI-426)
- Safco TV Mounts & Stands