Shop All Mail Sorters
Safco
9264GR Gray 18-Section Steel Mail Sorter - 37 1/2'' x 15 3/4'' x 36 1/2''
Mfr # 5479264GR
Zoro # G711589938
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5479264GR
- Zoro # G711589938
- Country of Origin China
- Category Mail Sorters
Description
Great for distributing employee mail sorting office documents or keeping track of student assignments this Safco 9264GR gray 18-section steel mail sorter is invaluable to any facility's organization. Featuring 18 sections each of which is large enough to accommodate oversized envelopes or thick catalogs and reports the unit is made with sturdy steel. The frame shelves and dividers are all made of steel for outstanding stability and are assembled in an interlock fashion that offers even more strength! A fiberboard back provides additional structural strength and an overall gray finish creates a sedate appearance perfect for virtually any professional setting. To help you keep your business green this sorter is made with 50% post-consumer recycled content.The space on the front of each shelf serves as a label holder for you to easily label each compartment for a different employee or purpose. Labels are sold separately. For versatile installation and layout options this organizer can be placed in a freestanding position on the floor installed on top of a counter or cabinet or even mounted on the wall in your mail room or locker room! It comes with all the necessary hardware so you don't have to guess what mounting screws or brackets to purchase.Overall Dimensions:Width: 37 1/2''Depth: 15 3/4''Height: 36 1/2''Compartment Dimensions:Width: 12''Depth: 15 1/4''Height: 4 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME 20-piece Kids Tool Belt Set, Children's Handyman Kit with 2 Belts, Saw, Hammer, Screwdriver, Wrench (798026MDZ)
- BUSINESS SOURCE Red D ring Binder 5" Binder Capacity Letter (26984)
- BROTHER Waste Toner Pack (BU223CL)
- INNOVERA Remanufactured TN221Y Toner, 1400 Page-Yield, Yellow (IVRTN221Y)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x24, 36 Compartment, Gray (SAF9424GR)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x16-3/8, 24 Compartment, Oak (SAF9423MO)
- SAFCO Wood/Fiberboard E-Z Stor Sorter, 36 Sections, 40 x 11 3/4 x 32 1/2, Mahogany (9321MH)
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- SAFCO Onyx Mail Sorter (7770BL)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Black (2CLC5)
- Safco Mail Supplies