Shop All Mail Sorters
Safco
7765BL Black 18-Section Adjustable Wood Mail Sorter - 33 3/4'' x 12'' x 32 3/4''
Mfr # 5477765BL
Zoro # G811589944
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5477765BL
- Zoro # G811589944
- Country of Origin United States
- Category Mail Sorters
Description
Great for distributing employee mail sorting office documents or keeping track of student assignments this Safco 7765BL black 18-section adjustable wood mail sorter is invaluable to any facility's organization. Featuring 18 sections each of which is large enough to accommodate oversized envelopes the unit is made with sturdy 3/4'' thick compressed wood. A fiberboard back provides additional structural strength and an overall black laminate finish creates a sedate appearance perfect for virtually any professional setting.Organization and convenience is maximized by the hardboard dividers which are adjustable to create compartments of different sizes to best suit your needs. Black plastic molding along the dividers is ideal for labeling purposes allowing you to easily label each compartment for a different employee or purpose. Labels are even included to help jumpstart your classroom or office organization. To amplify the convenience this unit offers it safely stacks with another unit and creates a larger system of cubbies.Overall Dimensions:Width: 33 3/4''Depth: 12''Height: 32 3/4''Compartment Dimensions:Width: 4 7/8''Depth: 11 3/4''Height: 10 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK4)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 25ft (WL-ED-PSC-0375-25)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- ICONEX Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, PK1000 (55010)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x25-1/4", 32 Compartment, Gray (SAF9494GR)
- SAFCO 9264GR Gray 18-Section Steel Mail Sorter - 37 1/2'' x 15 3/4'' x 36 1/2'' (5479264GR)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO Wood/Fiberboard E-Z Stor Sorter, 36 Sections, 40 x 11 3/4 x 32 1/2, Mahogany (9321MH)
- SAFCO Onyx Mail Sorter (7770BL)
- SAFCO Literature Organizer, 60 Cmprtmnt, 37-1/2"x12-3/4"x60", GY (SAF9231GRR)
- DAVENPORT Hvy-duty Clasp Envelopes- 11-.50in.x14-.50in.- Brown Kraft (DA523594)
- Safco Mailroom Equipment