Shop All Trash Cans
Safco
7 gal Hands-free Step-on Stainless Receptacle, Stainless Steel, Steel
Mfr # SAF9686SS
Zoro # G501859517
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 7 gal
- Color Stainless Steel
- Material Steel
- Height 21"
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF9686SS
- Zoro # G501859517
- UPC # 73555968606
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 21" |
Width | 14" |
Depth | 14" |
Details
Trash Container Capacity | 7 gal |
Color | Stainless Steel |
Material | Steel |
Item | Hands-free Step-on Stainless Receptacle |
Description
Hands-free receptacle offers a sleek design that lets you step on a pedal at the base to open it. Lid closes slowly and quietly to prevent any snap-down effect preventing slamming of the lid. Step-on receptacle is made from stainless steel that is fingerprint-proof to help keep the receptacle sparkling clean. Receptacle includes a rigid plastic liner with a built-in bag retainer to hold the bag in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5079-02)
- GENUINE JOE Premium Dish Detergent, 1Gal (128 Fl Oz) (GJO99678)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 21-1/4 in.H (1902466)
- GORDON BRUSH 18" Speed Sweep® Average Duty Poly Brush (M231183)
- SAFCO 4 gal Triangular Wastebasket, Silver, 10-3/4" Dia, Step-On, Steel (9685SS)
- SAFCO 6 gal Half-Round Recycling Receptacle, Black/Blue, 13" Dia, Plastic (9927BB)
- SAFCO 23 gal Rectangular Plastic Step-on Waste Receptacle, Black, Plastic (SAF9923BL)
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- SAFCO 20 gal Round Cylinder Waste Receptacles, Tan, Top Door, Metal (9924TN)
- SAFCO 15 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9474BL)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397000BLA)
- Safco Trash Cans