Shop All Trash Cans
Safco
7-1/2 gal Oval Wastebasket, Stainless Steel, 15" Dia, Step-On, Stainless Steel, Rigid Plastic
Mfr # 9902SS
Zoro # G5651274
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 7-1/2 gal
- Container Shape Oval
- Color Stainless Steel
- Material Stainless Steel, Rigid Plastic
- Height 261/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 9902SS
- Zoro # G5651274
- UPC # 073555990256
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 261/2 in |
Width | 15" |
Length | 13-1/2 in |
Diameter | 15" |
Depth | 13-1/2 in |
Width/Diameter | 15" |
Details
Trash Container Capacity | 7-1/2 gal |
Container Shape | Oval |
Color | Stainless Steel |
Material | Stainless Steel, Rigid Plastic |
Series | Ellipse |
Item | Wastebasket |
Opening Closure Type | Step-On |
Includes | Hinged Lid |
Container Mounting Style | Free-Standing |
Receptacle Container Style | Decorative |
Finish | Brushed |
Indoor/Outdoor | Indoor |
Top Type | Flat |
Description
Oval, 7 1/2 gal, Silver, Height 26 1/2 in, Steel, Brushed, Lid Included, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 12ft.x200ft. x2Ml, Clr (C122)
- BETCO 4 L Liquid Personal Soaps 4 PK (7933100)
- STRUCTRON 75" Handle, Telescoping, Yellow, 612ft, Yellow, Fiberglass (60253)
- RESOLVE Spot and Stain Carpet Cleaner, 32 oz Spray Bottle (36241-97402)
- SAFCO 38 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9477BL)
- SAFCO 7 gal Hands-free Step-on Stainless Receptacle, Stainless Steel, Steel (SAF9686SS)
- SAFCO 9 gal Round Round Mesh Wastebaskets, Black, Steel (SAF9718BL)
- SAFCO 15 gal Open Top Dome Waste Receptacle, White, Stainless Steel (SAF9639WH)
- SAFCO 7.50 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9902SS)
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown (73293799)
- Safco Trash Cans