Shop All Recycling Bins
Safco
6 gal Half-Round Desk Recycling Container, Open Top, Black/Blue, Plastic, 2 Openings
Mfr # 9927BB
Zoro # G3152095
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 6 gal
- Width 13"
- Diameter 8"
- Shape Half-Round
- Height 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9927BB
- Zoro # G3152095
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 13" |
Diameter | 8" |
Height | 13-1/2 in |
Length | 8" |
Details
Trash Container Capacity | 6 gal |
Shape | Half-Round |
Material | Plastic |
Number of Openings | 2 |
Color | Black/Blue |
Container Shape | Half-Round |
Total Capacity | 6 gal |
Symbol | Recycle |
Top Design | Open Top |
Item | Desk Recycling Container |
Top Type | Open Top |
Description
Trash Container Capacity 6 gal, Number of Openings 2, Total Capacity 6 gal, Color Black/Blue, Height 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Atlantic Fresh, PK2 (19200-83721)
- WALEX Walex BIOBLUBG Bio-Pak Natural Enzyme Holding Tank Deodorizer and Waste Digester - 50-Pack (BIOBLUBG)
- HTI Total Release Fogger - Cucumber Melon W/ Lock Down Tip (HT 19037)
- OIL VANISH Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (8505-032)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- SAFCO Rectangular Recycling Bin (9448BL)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- SAFCO Mixx Recycling Center, Topper Lid (9449BU)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- Safco Recycling Bins