Shop All Recycling Bins
Safco
56 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 2 Openings
Mfr # 9794BL
Zoro # G5709821
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 56 gal
- Width 31"
- Diameter 16"
- Total Capacity 56 gal
- Green Certification or Other Recognition GREENGUARD(R) Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9794BL
- Zoro # G5709821
- UPC # 073555979428
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 31" |
Diameter | 16" |
Height | 33 in |
Length | 16" |
Details
Trash Container Capacity | 56 gal |
Total Capacity | 56 gal |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Primary Container Color | Black |
Recycling Material | Cans/Paper/Plastic |
Number of Openings | 2 |
For Use With | Recycling Lids |
Container Shape | Rectangular |
Symbol | Recycle |
Material | Polyethylene |
Includes | Decals Included |
Top Design | Open Top |
Shape | Rectangular |
Color | Black |
Item | Recycling Bin |
Green Environmental Attribute | GREENGUARD(R) Certified |
Top Type | Open Top |
Description
Trash Container Capacity 56 gal, Number of Openings 2, Total Capacity 56 gal, Color Black, Height 33 in, For Use With Recycling Lids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34348)
- TOUGH GUY Septic Tank Treatment, 1 gal., Bottle (36MG04)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- SAFCO Rectangular Recycling Bin (9652)
- SAFCO Mixx Recycling Center, Topper Lid (9449GN)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- SAFCO 28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic (SAF9798BL)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- SAFCO Mixx Recycling Center, Topper Lid (9449BU)
- STRATEGIC PRODUCT DISTRIBUTION Prepaid Recycling Container Kit for Mixed Lamps- 16w x 16d x 25h Box- White (SUPPLY126)
- Safco Recycling Bins