Shop All File Cabinets
Safco
46-1/4" W Low Base for Flat File Medium, Light Gray
Mfr # 4973LG
Zoro # G0924005
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 4-3/4"
- Material Steel
- Width 46-1/4"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4973LG
- Zoro # G0924005
- Country of Origin Thailand
- Category File Cabinets
Dimensions
Height | 4-3/4" |
Width | 46-1/4" |
Depth | 30" |
Details
Color | Light Gray |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Item | Low Base for Flat File Medium |
Assembly | Assembly Required |
Green Certification or Other Recognition | GREENGUARD |
Assembled/Unassembled | Unassembled |
Includes | 4973LG Facil Flat File Closed Base-Medium2 x Long Panel2 x Short Panel8 x Screw8 x Washer |
Description
Facil Flat File Closed Base Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Orchard Hills Computer Desk W/hutch Co (401353)
- TIMELESS FRAMES Timeless Frames 43034 Rounded Ash Natural Wall Frame; 8.5 x 11 in. (43034)
- BOSS Round Table, 42", Mahogany (N127-M)
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- SAFCO 5364BL 26'' x 17'' x 28'' Black Locking Tub File with Drawer (5475364BL)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll (3079)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- Safco File Cabinets