Shop All File Cabinets
Safco
46-1/4" W High Base for Flate File Medium, Light Gray
Mfr # 4974LG
Zoro # G0924583
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 20-3/4"
- Material Steel
- Overall Depth 31 3/4 in
- Overall Height 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4974LG
- Zoro # G0924583
- UPC # 0073555497434
- Country of Origin Thailand
- Category File Cabinets
Dimensions
Height | 20-3/4" |
Overall Depth | 31 3/4 in |
Overall Height | 20 3/4 in |
Width | 46-1/4" |
Depth | 31-3/4" |
Overall Width | 46 1/4 in |
Details
Color | Light Gray |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Item | High Base for Flate File Medium |
Assembled/Unassembled | Unassembled |
Green Certification or Other Recognition | GREENGUARD |
Includes | 4974LG Flat File High Base-Medium1 x Left Frame Assembly1 x Right Frame Assembly2 x Shelf8 x Screw8 x Washer4 x Leveler |
Assembly | Unassembled |
Caster/Glide Type | Leveling Glides |
Stacking Capacity | 1 |
Material Gauge | 22 ga |
Compatible Manufacturer Part Number | 4972LG |
Closure | Open |
Product Type | Flat File Cabinet Base |
Description
Flat File Cabinet Base, Overall Height 20 3/4 in, Overall Width 46 1/4 in, Overall Depth 31 3/4 in, Color White, Product Type Flat File Cabinet Base, Closure Open, Caster/Glide Type Leveling Glides, Stacking Capacity 1, Material Gauge 22 ga, Compatible Manufacturer Part Number 4972LG, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Naomi and Transitional White Finished Wood 4-Drawer Bedroom Chest (168-10824)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- BOSS 29" Chrome/Black Stool (B229-BK)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Matte Black (205300900)
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll (3079)
- SAFCO Mobile Roll File - 50 Compartment (3083)
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- SAFCO 18" W Roll File, Light Gray (3090)
- SAFCO 5364BL 26'' x 17'' x 28'' Black Locking Tub File with Drawer (5475364BL)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- Safco File Cabinets