Shop All File Cabinets
Safco
46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42"
Mfr # 4986GR
Zoro # G6420506
product price: $2,770.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,770.99
Free 30-Day Returns
Key Features
- File Size 30" x 42"
- Height 16-1/2"
- Material Steel
- Number of Drawers 10
- Width 46-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4986GR
- Zoro # G6420506
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | 30" x 42" |
Height | 16-1/2" |
Width | 46-1/2" |
Depth | 35-1/2" |
Details
Color | Gray |
Material | Steel |
Number of Drawers | 10 |
File Cabinet Type | Flat |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Description
Steel Flat File,10-Drawer,For 30 In. x 42 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" (4986BL)
- SAFCO Mobile Roll File - 50 Compartment (3083)
- SAFCO 5364BL 26'' x 17'' x 28'' Black Locking Tub File with Drawer (5475364BL)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal (5363BL)
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- LORELL Lorell 3-Drawer Mobile File Pedestal, LLR49521, 15"W x 19-7/8"D x 27-3/4"H, Black (LLR49521)
- Safco File Cabinets