Shop All File Cabinets
Safco
46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42"
Mfr # 4986BL
Zoro # G6420524
product price: $2,770.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,770.99
Free 30-Day Returns
Key Features
- File Size 30" x 42"
- Height 16-1/2"
- Material Steel
- Number of Drawers 10
- Width 46-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4986BL
- Zoro # G6420524
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | 30" x 42" |
Height | 16-1/2" |
Width | 46-1/2" |
Depth | 35-1/2" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 10 |
File Cabinet Type | Flat |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Description
Steel Flat File,10-Drawer,For 30 In. x 42 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" (4986GR)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- SAFCO Mobile Roll File - 50 Compartment (3083)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- SAFCO 18" W Roll File, Light Gray (3090)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- Safco File Cabinets