Shop All Recycling Bins
Safco
40 gal Round Recycling Bin, Stainless Steel, Aluminum, Rigid Plastic
Mfr # 9941SS
Zoro # G8588785
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34 in
- Container Shape Round
- Color Stainless Steel
- Material Aluminum, Rigid Plastic
- Total Capacity 40 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9941SS
- Zoro # G8588785
- UPC # 073555994117
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 34 in |
Details
Container Shape | Round |
Item | Recycling Bin |
Color | Stainless Steel |
Material | Aluminum, Rigid Plastic |
Total Capacity | 40 gal |
Description
Waste Recycling Receptacle,Triple Bin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- SIMPSON STRONG-TIE Hole Cleaning Brush, 1 in Dia x 4 in L Brush, 24 in L, For Use With 3/4 in Dia Anchor/Rebar, 13/16 t (ETB8L)
- 3M Industrial Degreaser, 2L Bottle (26L)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240456GY)
- SAFCO Rectangular Recycling Bin (9448BL)
- SAFCO 37 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2983BL)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO 30 gal Dual Recycling Receptacle, Stainless Steel, Aluminum (SAF9931SS)
- SAFCO Half-Round Recycling Bin (9447BU)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- Safco Recycling Bins