Shop All File Cabinets
Safco
40-1/2" W Closed Base for Cabinet, Indigo Root
Mfr # 4995IR
Zoro # G6427558
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Material Steel
- Width 40-1/2"
- Depth 26-3/4"
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4995IR
- Zoro # G6427558
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 6" |
Width | 40-1/2" |
Depth | 26-3/4" |
Details
Color | Indigo Root |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Assembled/Unassembled | Assembled |
Item | Closed Base for Cabinet |
Description
Closed Base for 4994
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- SAFCO Mobile Roll File - 50 Compartment (3083)
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll (3079)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- SAFCO 46-1/4" W 10 Drawer Facil Flat File Cabinet, Light Gray (4972LG)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" (4986GR)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H784.L.L)
- Safco File Cabinets