Shop All Trash Cans
Safco
38 gal Square Trash Can, Black, Top Hole, HDPE
Mfr # 9790BL
Zoro # G4431519
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 38 gal
- Container Shape Square
- Color Black
- Material HDPE
- Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 9790BL
- Zoro # G4431519
- UPC # 073555979022
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32 in |
Width | 18" |
Depth | 18 in |
Details
Trash Container Capacity | 38 gal |
Container Shape | Square |
Color | Black |
Material | HDPE |
Series | At-Your-Disposal |
Item | Trash Can |
Opening Closure Type | Top Hole |
Standards | GREENGUARD Certified |
Top Type | Flat-Top |
Description
Waste Receptacle,Top-Open,Square,38 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- SIMPLE SPACES 9130 Mop Bucket with Ringer, 32 qt Capacity, Plastic Bucket/Pail, Plastic Wringer, Yellow (9130)
- LYSOL Disinfecting Wipes, 7.25" W x 7" L Tub, Lemon; Lime Blossom, White, 80 PK (RAC77182)
- SCRUB DADDY Scrub 3PK Colors Sponge (SDC3CTX12)
- SAFCO 3 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9901SS)
- SAFCO 7 gal Triangular Trash Can, Stainless Steel, Top Door, Steel (9686SS)
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- SAFCO 3 gal Half-round Small Desk-Side Recycling Receptacle, Black/Blue, Plastic (SAF9927BB)
- SAFCO 38 gal Square Trash Can, Black, 18" Dia, Open Top, Plastic (9790BL)
- SAFCO 36 gal Rectangular Trash Can, Black/Steel, 18" Dia, Swing, Steel, Rigid Plastic (9895)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Green (73295399)
- Safco Trash Cans