Shop All Trash Cans
Safco
38 gal Round At-Your-Disposal Vertex Waste Receptacle, Black and Silver, Plastic
Mfr # SAF9799BL
Zoro # G601859523
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 38 gal
- Container Shape Round
- Color Black and Silver
- Material Plastic
- Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # SAF9799BL
- Zoro # G601859523
- UPC # 73555979923
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 38" |
Width | 36" |
Depth | 20" |
Diameter | 20" |
Details
Trash Container Capacity | 38 gal |
Container Shape | Round |
Color | Black and Silver |
Material | Plastic |
Item | At-Your-Disposal Vertex Waste Receptacle |
Description
At-Your-Disposal Vertex Waste Receptacle is designed for outdoor use. Concave top opening collects debris easily. High-density polyethylene design is moisture-resistant and impact-resistant. Built-in UV inhibitors withstand prolonged exposure to sun. Chrome-painted base and lid with round opening offer an upscale look. Bag retainer ring hides bag while holding it in place. Waste receptacle holds 38 gallons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Utility Scrub Brush, Palmyra Fill, Short Handle, Foam, Block (79101)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Sanitizing Wipes, 4PK (ZZ700-Sur-Z2000-4)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Green (53762)
- HOSPECO Dry Wipe, White, Box, Polyester, 250 Wipes, 16 1/2 in x 12 in (M-PR922)
- SAFCO 4 gal Triangular Wastebasket, Silver, 10-3/4" Dia, Step-On, Steel (9685SS)
- SAFCO 75 gal Oval-Round Cylinder Trash Can, Stainless Steel, Top Door, Steel (9902SS)
- SAFCO 36 gal Rectangular Trash Can, Black/Steel, 18" Dia, Swing, Steel, Rigid Plastic (9895)
- SAFCO 3 gal Oval-Round Cylinder Trash Can, Stainless Steel, Top Door, Steel (9901SS)
- SAFCO 17 gal Rectangular Plastic Step-on Waste Receptacle, Tan, Plastic (SAF9922TN)
- SAFCO 15 gal Round Open Top Dome Waste Receptacle, Black, Stainless Steel (SAF9639BL)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Yellow, 15 5/8 in Dia, Open Top, Plastic (FG261000YEL)
- Safco Trash Cans