Shop All Trash Cans
Safco
37 gal Square Waste Receptacles, Burgundy, Open Top, Steel
Mfr # 2983BG
Zoro # G108843032
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 37 gal
- Container Shape Square
- Color Burgundy
- Material Steel
- Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2983BG
- Zoro # G108843032
- UPC # 73555298314
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 38" |
Width | 15.25" |
Depth | 15.25 in |
Details
Trash Container Capacity | 37 gal |
Container Shape | Square |
Color | Burgundy |
Material | Steel |
Item | Waste Receptacles |
For Use With | Safco® 2981GN, 2982BR, 2983BG, 2984BR |
Receptacle Container Style | Indoor Recycling Bin |
Opening Closure Type | Open Top |
Standards | GREENGUARD Certified |
Finish | Powder Coated |
Description
Encourage recycling in every workspace setting with these high capacity recycling receptacles. Attractive heavy-gauge steel containers feature a protective powder coat finish for durability. Interior catch-wires conveniently secure plastic liners in place. Slotted lids and liners sold separately. Different heights allow for easy configuration and visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOUT Stain Remover Wipes, PK144 (02246)
- REMCO Long Handled Dust Pan, Red (62514)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (S1296)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Yellow (53786)
- SAFCO 15 gal Open Top Dome Waste Receptacle, White, Stainless Steel (SAF9639WH)
- SAFCO 38 gal Round At-Your-Disposal Vertex Waste Receptacle, Black and Silver, Plastic (SAF9799BL)
- SAFCO 15 gal Round Open Top Dome Waste Receptacle, Black, Stainless Steel (SAF9639BL)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9472NC)
- SAFCO 4 gal Triangular Trash Can, Stainless Steel, Top Door, Stainless Steel (9685SS)
- SAFCO 75 gal Oval-Round Cylinder Trash Can, Stainless Steel, Top Door, Steel (9902SS)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Beige, 16 1/2 in Dia, Step-On, Plastic (1883456)
- Safco Trash Cans