Shop All Recycling Bins
Safco
37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings
Mfr # 2983BG
Zoro # G5568376
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 37 gal
- Width 15-1/4"
- Diameter 15-1/4"
- Total Capacity 37 gal
- Primary Container Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 2983BG
- Zoro # G5568376
- UPC # 073555298314
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 15-1/4" |
Diameter | 15-1/4" |
Height | 38 in |
Length | 15-1/4" |
Details
Trash Container Capacity | 37 gal |
Total Capacity | 37 gal |
Primary Container Color | Red |
Top Design | Open Top |
Includes | Securing Wires |
Item | Recycling Bin |
Number of Openings | 1 |
Color | Red |
Symbol | Recycle |
For Use With | 2987BL, 2988BL, 2989BL |
Recycling Material | Any Recyclable Material |
Shape | Square |
Material | Steel |
Container Shape | Square |
Top Type | Open Top |
Description
Trash Container Capacity 37 gal, Number of Openings 1, Total Capacity 37 gal, Color Burgundy, Height 38 in, For Use With 2987BL, 2988BL, 2989BL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 2.5 in. W Soft Bristle 12 in. Plastic/Rubber Handle Bottle Brush (1352)
- METHOD Pink Grapefruit Scent Liquid Dish Soap 18 oz (00729)
- RUBBERMAID COMMERCIAL 35-1/2 gal Rigid Liners, 18 1/4 in x 29 in, Gray (FG356700GRAY)
- TOUGH GUY Cleaning Pad, Blue, Size 16", Round, PK5 (402W10)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- SAFCO Rectangular Recycling Bin (9652)
- SAFCO 25 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2981BL)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- WITT CO Witt Industries Recycling Can, 36 Gallon, Charcoal (36GC02-CB)
- Safco Recycling Bins