Shop All Recycling Bins
Safco
37 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings
Mfr # 2983BL
Zoro # G5543614
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 38 in
- Material Steel
- Includes Securing Wires
- Total Capacity 37 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2983BL
- Zoro # G5543614
- UPC # 073555298321
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 38 in |
Details
Color | Black |
Material | Steel |
Includes | Securing Wires |
Total Capacity | 37 gal |
For Use With | 2987BL, 2988BL, 2989BL |
Number of Openings | 1 |
Container Shape | Square |
Item | Recycling Bin |
Green Environmental Attribute | GREENGUARD(R) Certified |
Top Type | Open Top |
Description
Trash Container Capacity 37 gal, Number of Openings 1, Total Capacity 37 gal, Color Black, Height 38 in, For Use With 2987BL, 2988BL, 2989BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 1,800 mL Personal Soaps 2 PK (42718)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Refreshing Breeze, Blue, 4 PK (44206)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- GOFER PARTS Replacment Squeegee For Factory Cat 250-1235L (GSQ1216X2)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO 31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2982BL)
- SAFCO Rectangular Recycling Bin (9652)
- SAFCO Rectangular Recycling Bin (9448GN)
- SAFCO Safco Recycling Center For Multiple Recyclables, 56 Gallon, BlackGray (9794BL)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- Safco Recycling Bins