Shop All Drafting & Utility Tables
Safco
35.5", Industrial Grade Steel Gray
Mfr # 3962GR
Zoro # G302694737
product price: $1,023.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,023.99
Free 30-Day Returns
Key Features
- Height 35.5"
- Tabletop Material Industrial Grade Steel
- Tabletop Color Gray
- For Use With Safco® 60" Precision Tabletop; Safco® 72" Precision Tabletop
- Depth 30.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3962GR
- Zoro # G302694737
- UPC # 73555396232
- Country of Origin Thailand
- Category Drafting & Utility Tables
Dimensions
Height | 35.5" |
Depth | 30.5" |
Overall Width | 56.5" |
Details
Tabletop Material | Industrial Grade Steel |
Tabletop Color | Gray |
For Use With | Safco® 60" Precision Tabletop; Safco® 72" Precision Tabletop |
Weight | 99 lbs |
Standards | GREENGUARD Certified |
Description
Work in comfort with this height-adjustable drafting table. Industrial-grade steel with a baked enamel finish. Angle of board adjusts up to 50° without tools. Includes 12 1/2"w x 29 3/4"d locking tool drawer and 38 1/4"w x 28 3/4"d reference drawer. Stabilizing bar for added support. Top and Base sold and shipped separately—ORDER BOTH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mars Modern Greyish Beige King Size Headboard (134-7262)
- SECO Locking Poster Case, 40" x 60", Black (LCASE4060BLACK)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Woodgrain Laminate (UT244830-WA)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Almond (DT-9A30)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Laminate Cherry (NAN-JN-2739-GG)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- Safco Office & School Tables