Shop All Trash Cans
Safco
35 gal Round Trash Can, Black, 19-3/4" Dia, Open Top, Puncture-Resistant Steel
Mfr # 9677NC
Zoro # G1189855
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 35 gal
- Container Shape Round
- Color Black
- Material Puncture-Resistant Steel
- Height 281/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9677NC
- Zoro # G1189855
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 281/2 in |
Width | 193/4" |
Container Depth | 19-3/4" |
Trash Can Dia./Width | 19-3/4" |
Diameter | 19-3/4" |
Depth | 19-3/4 in |
Width/Diameter | 19-3/4" |
Description
Round, 35 gal, Black Speckle, Height 28 1/2 in, Steel, Powder Coated, Lid Included, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- ROYAL BASKET TRUCKS PVC Linen Cart, Blue, 300 lb. (G32-BBX-L2A-3ULN)
- PACIFIC BLUE BASIC Perforated Paper Towels, Brown, 12 PK (GPC28290)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow, 46-3/4" L Handle (1VAC5)
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- SAFCO 38 gal Square Plastic/Stone Aggregate Receptacles, Black, Polyethylene; Stainless Steel (SAF9473NC)
- SAFCO 20 gal Round Cylinder Waste Receptacles, Tan, Top Door, Metal (9924TN)
- SAFCO 12 gal Round Cylinder Waste Receptacles, Black, Top Door, Plastic (9925BL)
- SAFCO 3 gal Half-round Small Desk-Side Recycling Receptacle, Black/Blue, Plastic (SAF9927BB)
- SAFCO 17 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel (9551BL)
- BOBRICK 1 gal Rectangular Trash Can, Silver, Top Door, Stainless Steel (270)
- Safco Trash Cans