Shop All Recycling Bins
Safco
31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings
Mfr # 2982BL
Zoro # G5689941
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2987BL, 2988BL, 2989BL
- Number of Openings 1
- Includes Securing Wires
- Total Capacity 31 gal
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2982BL
- Zoro # G5689941
- UPC # 073555298222
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 32 in |
Details
For Use With | 2987BL, 2988BL, 2989BL |
Number of Openings | 1 |
Includes | Securing Wires |
Total Capacity | 31 gal |
Material | Steel |
Item | Recycling Bin |
Features | Securing Wires Hold Plastic Bag (Bags Not Included); Powder Coat Finish |
Container Shape | Square |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Color | Black |
Top Type | Open Top |
Description
Trash Container Capacity 31 gal, Number of Openings 1, Total Capacity 31 gal, Color Black, Height 32 in, For Use With 2987BL, 2988BL, 2989BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4 5/8 in X 10 in X 1 in Doodlebug Intro Kit, Orange (7)
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 20in Dia, Grn/Amb, PK5 (5000)
- BEARPAW Hand Cleaner 5-Gallon (BP5GAL)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Green (29162)
- SAFCO Half-Round Recycling Bin (9447BU)
- SAFCO Rectangular Recycling Bin (9652)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- SAFCO 40 gal Round Recycling Bin, Stainless Steel, Aluminum, Rigid Plastic (9941SS)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO Rectangular Recycling Bin (9448GN)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- Safco Recycling Bins