Shop All Trash Cans
Safco
30 gal Round Trash Can, Silver/Black, White, Steel, Rigid Plastic
Mfr # 9920SL
Zoro # G5154462
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 30 gal
- Container Shape Round
- Color Silver/Black, White
- Material Steel, Rigid Plastic
- Height 331/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9920SL
- Zoro # G5154462
- UPC # 0073555992014
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 331/4 in |
Details
Trash Container Capacity | 30 gal |
Container Shape | Round |
Color | Silver/Black, White |
Material | Steel, Rigid Plastic |
Top Design | Open |
Item | Trash Can |
Container Basic Material | Metal, Plastic |
Shape | Round |
Container Mounting Style | Free-Standing |
Top Type | Open Top |
Description
Waste Receptacle,Open Top,30 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Premium refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic, 12 PK (00930)
- LIBMAN Libman Wonder Mop Refill (071736020013)
- GENUINE JOE Polishing Floor Pad - 13 Diameter - 1 Thickness - White, 5PK (GJO90513)
- GOJO 1200 ml Foam Hand Soap Cartridge (5362-02)
- SAFCO 20 gal Round Cylinder Waste Receptacles, Tan, Top Door, Metal (9924TN)
- SAFCO 36 gal Rectangular Trash Can, Black/Steel, 18" Dia, Swing, Steel, Rigid Plastic (9895)
- SAFCO 38 gal Round Trash Can, Black, 20" Dia, None, Plastic (9799BL)
- SAFCO 15 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9474BL)
- SAFCO 23 gal Rectangular Prism Trash Can, Black, Top Door, Plastic (9923BL)
- SAFCO 15 gal Open Top Dome Waste Receptacle, White, Stainless Steel (SAF9639WH)
- ARAVEN Polypropylene Trash Bin with Pedal, 5.8 Gal, Yellow, 4PK (45400)
- Safco Trash Cans