Shop All Trash Cans
Safco
30 gal Round Trash Can, Black, 18-1/2" Dia, Open Top, Steel, Rigid Plastic
Mfr # 9920BL
Zoro # G1185348
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 30 gal
- Container Shape Round
- Color Black
- Material Steel, Rigid Plastic
- Height 291/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9920BL
- Zoro # G1185348
- UPC # 073555992021
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 291/2 in |
Width | 18 1/2 in |
Container Depth | 18-1/2" |
Trash Can Dia./Width | 18-1/2" |
Diameter | 18 1/2 in |
Depth | 18-1/2 in |
Length | 20 in |
Width/Diameter | 18-1/2" |
Description
Round, 30 gal, Black, Height 29 1/2 in, Steel, Powder Coated, No Lid, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Roll Dispenser, Gray, Steel, 24 in. W (PCA000024A)
- TOUGH GUY Tire Cleaning Brush, 5 1/2 in L Handle, Beige, Polypropylene, 9 1/2 in L Overall (1VAK5)
- REV-A-SHELF Accessory, White, Plastic (RV-50-52)
- UNGER Ceiling Fan Duster, Microfiber, 13"L (CEDUG)
- SAFCO Trash Can, Black, Asian Night (1704AN)
- SAFCO 6 gal Half-Round Recycling Receptacle, Black/Blue, 13" Dia, Plastic (9927BB)
- SAFCO 17 gal Rectangular Plastic Step-on Waste Receptacle, Tan, Plastic (SAF9922TN)
- SAFCO 14 gal Half-Round Recycling Receptacle, Black/Blue, 17-1/2" Dia, Plastic (9928BB)
- SAFCO 23 gal Rectangular Trash Can, Black, 19-3/4" Dia, Step-On, Plastic (9923BL)
- SAFCO 12 gal Round Cylinder Waste Receptacles, Tan, Top Door, Plastic (9925TN)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (238241BN)
- Safco Trash Cans