Shop All Trash Cans
Safco
30 gal Round Cylinder Waste Receptacles, Silver, Open Top, Steel
Mfr # 9920SL
Zoro # G808843066
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 30 gal
- Container Shape Round Cylinder
- Color Silver
- Material Steel
- Height 33.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9920SL
- Zoro # G808843066
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 33.25" |
Width | 20" |
Depth | 20 in |
Diameter | 20" |
Details
Trash Container Capacity | 30 gal |
Container Shape | Round Cylinder |
Color | Silver |
Material | Steel |
Item | Waste Receptacles |
Opening Closure Type | Open Top |
Receptacle Container Style | Indoor All-Purpose Waste Bin |
Description
Curved design and large capacity are perfect for high traffic and first impression areas. Powder coat steel shell makes them strong and durable. Protective plastic liner included simplifies bag removal while making periodic cleaning/deodorizing tasks easy. Lid easily pulls off to hide bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- ZEP Stain Remover with Peroxide, Quart Bottle, PK6 (1041705)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton (FGT25600WH00)
- OTTO ENVIRONMENTAL SYSTEMS Global Industrial„¢ Mobile Trash Container, 35 Gallon Gray (3955050F-BS8)
- SAFCO 14 gal Round Trash Can, Black, Steel, Rigid Plastic (9921BL)
- SAFCO Trash Can, Black, Asian Night (1704AN)
- SAFCO 38 gal Square Trash Can, Black, Open Side, Galvanized steel (9934BL)
- SAFCO 6 gal Half-Round Recycling Receptacle, Black/Blue, 13" Dia, Plastic (9927BB)
- SAFCO 14 gal Half-Round Recycling Receptacle, Black/Blue, 17-1/2" Dia, Plastic (9928BB)
- SAFCO 38 gal Square Plastic/Stone Aggregate Receptacles, Black, Polyethylene; Stainless Steel (SAF9473NC)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Beige, 18 in Dia, Swing, Plastic (FG817088BEIG)
- Safco Trash Cans