Shop All Trash Cans
Safco
30 gal Pentagon Trash Can, Black, Top Hole, Polyethylene
Mfr # 9485BL
Zoro # G302683472
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 30 gal
- Container Shape Pentagon
- Color Black
- Material Polyethylene
- Height 28.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9485BL
- Zoro # G302683472
- UPC # 73555948523
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 28.75 in |
Width | 18" |
Depth | 18.5 in |
Details
Trash Container Capacity | 30 gal |
Container Shape | Pentagon |
Color | Black |
Material | Polyethylene |
Item | Trash Can |
Top Type | Telescopic Dome w/Top Opening |
Opening Closure Type | Top Hole |
Standards | GREENGUARD Certified |
Description
Recessed panels for any first impression areas. Plastic receptacle and telescopic lid are molded from high-density polyethylene with built-in UV inhibitors limit fading in bright sunlight. Will not rust, chip or dent. Telescoping base hides bag. Adaptable for anchoring and weighting devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- MAGNOLIA BRUSH CarbonSteel Wire Broom Head, 16 Inch (3916)
- RUBBERMAID COMMERCIAL 58" Push In Dust Mop Handle, Yellow, Aluminum (FGQ75000YL00)
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9BC)
- SAFCO 15 gal Open Top Dome Waste Receptacle, White, Stainless Steel (SAF9639WH)
- SAFCO 30 gal Indoor/Outdoor Pentagon Shape Receptacle, Black, Polyethylene (SAF9485BL)
- SAFCO 17 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel (9551BL)
- SAFCO 21 gal Square Trash Can, Black, 13" Dia, Rigid Plastic (9668)
- SAFCO 23 gal Rectangular Prism Trash Can, Tan, Top Door, Plastic (9923TN)
- SAFCO 38 gal Indoor/Outdoor Waste Receptacle, Black, Polyethylene (SAF9475BL)
- SAFCO 3 gal Half-round Small Desk-Side Recycling Receptacle, Black/Blue, Plastic (SAF9927BB)
- Safco Trash Cans