Shop All Trash Cans
Safco
3 qt Round Round Mesh Wastebaskets, Black, Steel
Mfr # SAF9716BL
Zoro # G201839642
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3 qt
- Container Shape Round
- Color Black
- Material Steel
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF9716BL
- Zoro # G201839642
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 9" |
Details
Trash Container Capacity | 3 qt |
Container Shape | Round |
Color | Black |
Material | Steel |
Item | Round Mesh Wastebaskets |
Description
Round mesh wastebasket features a sturdy steel rim and welded construction. Mesh design allows for airflow, hindering the growth of mold and odor. Wastebasket is 100 percent recyclable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER LYSOL, DISINFECTING WIPES, 7 X 8, MANGO AND HIBISCUS, 80 WIPES/CANISTER (97181EA)
- MALISH Wire Brush, Shoe Handle, 10 in L, Wood, PK12, Wood, 12 PK (373804)
- IMPACT PRODUCTS Soap Dispenser, 32 oz, Silver (4010-90)
- PACIFIC SQUEEGEE - REAR .1875in APEX, FITS (850702)
- SAFCO 23 gal Rectangular Trash Can, Tan, 19-1/2" Dia, Step-On, Plastic (9923TN)
- SAFCO 23 gal Rectangular Trash Can, Black, 19-3/4" Dia, Step-On, Plastic (9923BL)
- SAFCO 38 gal Square Trash Can, Black, Open Side, Galvanized steel (9934BL)
- SAFCO 7-1/2 gal Oval Wastebasket, Stainless Steel, 15" Dia, Step-On, Stainless Steel, Rigid Plastic (9902SS)
- SAFCO 15 gal Round Open Top Dome Waste Receptacle, Black, Stainless Steel (SAF9639BL)
- SAFCO 22 gal Rectangular Trash Can, Charcoal, Open Top, Puncture-Resistant Heavy Duty Steel (9618CH)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240460GY)
- Safco Trash Cans