Shop All File Cabinets
Safco
28" W Open Top Mobile File, Black/Silver, Legal/Letter
Mfr # 5373BL
Zoro # G6025605
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal/Letter
- Color Black/Silver
- Material Laminated Engineered Wood; Powder-Coated Steel; Steel
- Width 28"
- Overall Depth 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5373BL
- Zoro # G6025605
- UPC # 073555537321
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Width | 28" |
Overall Depth | 14-3/4 in |
Height | 26" |
Overall Height | 26 in |
Depth | 14-3/4" |
Details
Item | Open Top Mobile File |
Color | Black/Silver |
Material | Laminated Engineered Wood; Powder-Coated Steel; Steel |
Number of Drawers or Bins | 3 |
File Cabinet Type | Mobile |
Caster Type | (2) Locking Swivel; (2) Non-Locking Swivel; Twin-Wheel |
Lockable | No |
Number of Casters | 4 |
Assembled/Unassembled | Assembled |
Standards | GREENGUARD Certified |
Number of Handles | 0; 0 |
Number of Shelves | 1 |
Bin Color | Black/Silver |
Shelf Type | Fixed |
Overall Material Type | Metal |
Description
Scoot Open Top Mobile File Cart
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- REGISTRY Center Stripe Pool Towel 20x40, 12PK (2510POOL2040-BL2)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- SAFCO 18" W Roll File, Light Gray (3090)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- SAFCO 5364BL 26'' x 17'' x 28'' Black Locking Tub File with Drawer (5475364BL)
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll (3079)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" (4986BL)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter (17650)
- Safco File Cabinets