Shop All File Cabinets
Safco
25-3/4" W Rolling File Cart, Black
Mfr # 5278BL
Zoro # G6015385
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal; Wire: Steel
- Overall Depth 14 in
- Width 25-3/4"
- Height 29-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5278BL
- Zoro # G6015385
- UPC # 073555527827
- Country of Origin China
- Category File Cabinets
Dimensions
Overall Depth | 14 in |
Width | 25-3/4" |
Height | 29-3/4" |
Overall Height | 29-3/4 in |
Depth | 14" |
Details
Item | Rolling File Cart |
Color | Black |
Material | Metal; Wire: Steel |
Finish | Powder Coated |
Number of Drawers or Bins | 3 |
Caster Type | (2) Locking Swivel; (2) Non-Locking Swivel; Hooded Twin-Wheel |
Lockable | No |
Assembled/Unassembled | Assembled |
Number of Handles | 0; 0 |
Number of Casters | 4 |
Standards | GREENGUARD Certified |
Overall Material Type | Metal |
Description
Two-Tier Rolling File Cart
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- SAFCO Mobile Roll File - 50 Compartment (3083)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll (3079)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" (4986BL)
- SAFCO 18" W Roll File, Light Gray (3090)
- BESTAR Pro-Concept Plus 16W Add-On Pedestal with 3 Drawers, White (110620-1117)
- Safco File Cabinets