Shop All Trash Cans
Safco
23 gal Rectangular Prism Trash Can, Tan, Top Door, Plastic
Mfr # 9923TN
Zoro # G002683444
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular Prism
- Material Plastic
- Height 32.25 in
- Width 19.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9923TN
- Zoro # G002683444
- UPC # 73555992366
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32.25 in |
Width | 19.75" |
Depth | 16.25 in |
Details
Trash Container Capacity | 23 gal |
Container Shape | Rectangular Prism |
Color | Tan |
Material | Plastic |
Item | Trash Can |
Standards | GREENGUARD Certified |
Top Type | Foot-Lever Clamshell |
Opening Closure Type | Top Door |
Description
Large capacity for high traffic areas such as break rooms and gathering spaces. Step-on feature allows easy access to waste area, while lid helps to conceal contents. Plastic design for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE CL050 Gleme Aerosol Glass Cleaner 12/19oz, 12PK (50)
- MR. LONGARM Mr. LongArm 0404 Flow-Thru Cleaning Brush - Extra Soft (0404)
- STARFRIT Table Cleaner (Lady Bug) (80603-004-0000)
- MRS. MEYERS CLEAN DAY Mmcd Mlt-Sf Con Clnr Ger (13440)
- SAFCO 23 gal Rectangular Prism Trash Can, Black, Top Door, Plastic (9923BL)
- SAFCO 30 gal Round Trash Can, Silver/Black, White, Steel, Rigid Plastic (9920SL)
- SAFCO 36 gal Square Trash Can, Black, 17" Dia, Rigid Plastic (9669)
- SAFCO Trash Can, Black, Asian Night (1704AN)
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- GLARO 16 gal Round Trash Can, Satin Black/Satin Aluminum, 15 in Dia, Open Top, Steel (F1533-BK-SA)
- Safco Trash Cans