Shop All Desks
Safco
22" D X 35.5" W X 34 in H, Cherry/Black
Mfr # 1927CY
Zoro # G205674553
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 35.5"
- Overall Depth 22"
- Overall Height 34 in
- Color Cherry/Black
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 35.5" |
Overall Depth | 22" |
Overall Height | 34 in |
Work Surface Depth | 19.75" |
Height Range | 34" - 29" |
Keyboard Platform Depth (Max) | 13" |
Keyboard Platform Width (Max) | 20.5" |
Details
Item | Desks |
Color | Cherry/Black |
Number of Shelves | 2 |
Weight | 62 lbs |
Number of Casters | 4 |
Features | CPU Holder/Platform Indicator, Keyboard/Mouse Platform Indicator |
Includes | Assembly Tools |
Base Color | Cherry/Black |
Base Material | PVC; Steel |
Shelf Type | Monitor; Printer |
Edge Type | Safety Contoured |
Series | Safco® Muv™ |
Shape | Rectangular |
Caster Type | Dual Wheel |
Work Surface Material | Laminate; PVC |
Description
Adjustability for increased personal comfort and productivity. Safety cap with cable management side covers. Includes tool for quick and easy assembly. Monitor and keyboard shelves adjust in 5" range, 29" to 34" high. Pullout printer shelf adjusts in 1" increments. Accommodates up to a 16" high CPU.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- FLASH FURNITURE Rectangle 36.25 in W X 60 in L X Rubberwood (Parawood) (KER-T-799-WAL-60-GG)
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- TENNSCO Letter Size Add-On Unit (128848AC)
- SAFCO Standing Desk, 31-3/4" D X 47-1/4" W X 36" to 42" H, White (1959WH)
- SAFCO Adjustable-Height Stand-Up Desk, 36" x 24 (1208DE)
- SAFCO Adjustable Desk, 22 in D X 29 1/2 in W X 49 in H, Gray, Steel/Compressed Wood (1929GR)
- SAFCO Adjustable Desk, Yes H, Medium Oak, Steel/Compressed Wood (1929MO)
- SAFCO 23 in D X 47" W X 37" H, Frosted/Black, Steel (1938TG)
- SAFCO Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Gray Steel (MNDS72LGS)
- GLOBAL INDUSTRIAL Mobile Computer Workstation, 26 D X 26 in W X 73 in H, Silver, Aluminum (607300)
- Safco Desks