Shop All Desks
Safco
22" D X 29.5" W X 45" H, Cherry
Mfr # 1923CY
Zoro # G808830912
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29.5"
- Overall Depth 22"
- Overall Height 45"
- Number of Shelves 3
- Weight 61 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 29.5" |
Overall Depth | 22" |
Overall Height | 45" |
Details
Item | Desks |
Color | Cherry |
Number of Shelves | 3 |
Weight | 61 lbs |
Shelf Type | Monitor; Printer; Utility |
Top Thickness | 0.75" |
Caster Type | Four Dual-Wheel Casters (Two Locking) |
Shape | Rectangular |
Weight Capacity | 75 lb |
Series | Safco® Muv™ |
Work Surface Material | Laminate |
Edge Type | Straight |
Base Material | Steel |
Description
The Muv Stand-Up Desk features a tall workstation and durable powder-coated steel frame. The stand-up desk is furnished with a 24.75 in. width adjustable printer tray and a keyboard panel that extends in 1 in. increments. Exceptional cable management with molded modesty panels on each side hide cords. A mobile stand-up desk solution with four casters two locking. All work surfaces and shelves made of durable 0.75 in. melamine laminate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- LORELL Bridge, Laminated, 48"x24"x29-1/2", Weathered Charcoal (LLR69556)
- BAXTON STUDIO Tamira Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11271-Zoro)
- WHIRLPOOL Washer Agitator Bolt (358237)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1224DE)
- SAFCO 19.25" D X 36" W X 31" H, Anthracite (946ANT)
- SAFCO Standing Desk, 24" D X 48" W X 38" to 50" H, Walnut (Top) (1957WL)
- SAFCO Adjustable Desk, 22 in D X 29 1/2 in W X 49 in H, Gray, Steel/Compressed Wood (1929GR)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, White, Grey (I 7364)
- Safco Desks