Shop All Trash Cans
This Product is Discontinued
Safco
20 Gal Triangular Trash Can, Charcoal, Steel, Rigid Plastic (Discontinued)
Mfr # 9969CH
Zoro # G8588170
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Trash Container Capacity 20 Gal
- Container Shape Triangular
- Color Charcoal
- Material Steel, Rigid Plastic
- Height 381/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 9969CH
- Zoro # G8588170
- UPC # 073555996906
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 381/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Trash Container Capacity | 20 Gal |
Container Shape | Triangular |
Color | Charcoal |
Material | Steel, Rigid Plastic |
Item | Trash Can |
Container Basic Material | Metal, Plastic |
Primary Container Color | Charcoal |
Shape | Triangular |
Specific Container Material | Steel, Rigid Plastic |
Accessory Type | Waste Receptacle,Indoor/Outdoor,Resin |
Description
Waste Receptacle,Indoor/Outdoor,Resin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.