Shop All Recycling Bins
Safco
20 gal Round Recycling Bin, Open Top, Blue, Steel, 1 Openings
Mfr # 9632BU
Zoro # G5616983
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 20 gal
- Width 16"
- Diameter 16"
- Shape Round
- Top Design Open Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9632BU
- Zoro # G5616983
- UPC # 073555963250
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 16" |
Diameter | 16" |
Height | 30 in |
Length | 16" |
Details
Trash Container Capacity | 20 gal |
Shape | Round |
Top Design | Open Top |
Material | Steel |
Container Shape | Round |
Color | Blue |
Includes | Lid And Recycle Decal |
Number of Openings | 1 |
Recycling Material | Various |
Primary Container Color | Blue |
Total Capacity | 20 gal |
Item | Recycling Bin |
Symbol | Recycle |
Top Type | Open Top |
Description
Trash Container Capacity 20 gal, Number of Openings 1, Total Capacity 20 gal, Color Blue, Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5/16" Acid/Flux Brush, Horsehair Fill (44088)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal., PK4 (5001-1)
- SIMPLEHUMAN 30 gal Trash Bags, 10.2 in x 12.6 in, 1.18 mm, White (CW0404)
- KOBLENZ Replacement 6" Polishing Brushes, Pack/2 (45-0135-9)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO Half-Round Recycling Bin, Plastic (9651)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO 28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic (SAF9798BL)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- SAFCO 56 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 2 Openings (9794BL)
- CAMCO POP-UP RECYCLE CONTAINER 18INX24IN GREEN (42983)
- Safco Recycling Bins