Shop All Recycling Bins
Safco
20 gal Recycling Receptacle with Lid, Blue, Steel
Mfr # SAF9632BU
Zoro # G101846979
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 20 gal
- Color Blue
- Height 30"
- Standards Greenguard Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF9632BU
- Zoro # G101846979
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 30" |
Width/Diameter | 16" |
Details
Material | Steel |
Total Capacity | 20 gal |
Item | Recycling Receptacle with Lid |
Color | Blue |
Standards | Greenguard Certified |
Description
Recycling Receptacle offers a 20 gallon capacity for collecting cans. Puncture-resistant steel with a powder-coat finish will not burn, melt or emit toxic fumes. Receptacle includes a lid and recycle decal, and meets all OSHA requirements and qualifies under NFPA Life Safety Code 101. Section 31. 100 percent recyclable container is also ADA compliant and Greenguard certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 32 Gal Trash Can Lid, Purple (84103389)
- SHUR-LINE Shur-Line 700450019 3 in. Wood Handle Double Thick Chip Brush; White Bristle (639880)
- PITT PLASTICS 38"x58" .7mm 60 gal. Heavy Performance Roll Can Liner, PK100 (B76520XK)
- GEORGIA-PACIFIC Hand Cleaner Dispenser, 3000mL, Blue (54011)
- SAFCO Rectangular Recycling Bin (9448GN)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- SAFCO Rectangular Prism Waste Receptacles, Black, Steel (9448BL)
- SAFCO Half-Round Recycling Bin (9447BU)
- SAFCO Mixx Recycling Center, Topper Lid (9449BL)
- COMMERCIAL ZONE PRODUCTS 40 gal Recycling Bin, Silver, Stainless Steel (782429)
- Safco Recycling Bins