Shop All Recycling Bins
Safco
20 gal Recycling Container, Blue, Steel
Mfr # 9632BU
Zoro # G903788613
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Total Capacity 20 gal
- Green Environmental Attribute Recycled
- Material Steel
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9632BU
- Zoro # G903788613
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 30 in |
Width/Diameter | 16 in |
Details
Color | Blue |
Total Capacity | 20 gal |
Green Environmental Attribute | Recycled |
Material | Steel |
Item | Recycling Container |
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience
Cans only! Shaped for cans only, this receptacle will help your business reshape the environment. The puncture-resistant steel will not burn, melt or emit toxic fumes. Comes with lid and recycle decal. Meets all OSHA requirements. Available in Blue. 16"dia. x 30"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PF HARRIS Pro Spray Bottle 32Oz (PRO-32)
- METHOD Lime and Sea Salt Scent All Purpose Cleaner Liquid 28 oz (012390)
- NANO MAGIC Screen Cleaner, 8 PK (6832208NMSC)
- REMCO Vikan 3.5in One-Piece Pipe Brush- Medium/Stiff, Red (5381-90-4)
- SAFCO Rectangular Recycling Bin (9448BL)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- SAFCO Mixx Recycling Center, Topper Lid (9449GN)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO Mixx Recycling Center, Topper Lid (9449BU)
- SAFCO Half-Round Recycling Bin, Plastic (9651)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- Safco Recycling Bins