Shop All Dry Erase Boards
Safco
2-Sided Arrow Sign, Dry Erase Magnetic Steel, 25.5x17.75, Black Frame
Mfr # 4173BL
Zoro # G5228865
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 64.25"
- Dry Erase Width 25.5"
- Mounting/Mobility Type Free-Standing
- Board Frame Material Enameled Steel; Powder-Coated Steel
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4173BL
- Zoro # G5228865
- UPC # 73555417326
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 64.25" |
Dry Erase Width | 25.5" |
Width | 25 1/2" |
Height | 64 1/4" |
Depth | 17 3/4" |
Maximum Height | 64.25" |
Insert Size | 25.5 x 17.75 |
Details
Item | Signs & Sign Holders |
Mounting/Mobility Type | Free-Standing |
Board Frame Material | Enameled Steel; Powder-Coated Steel |
Frame Color | Black |
Corner Shape | Arrow |
Color | White |
Features | Arrow—Sign surface rotates 360° and tilts +/- 45° to direct attention up, down, left or right. Magnetic dry-erase format supports customized sign messaging that can change with the scenario. |
Board Style | Magnetic Dry Erase |
Standards | GREENGUARD Certified |
Material | Enameled Steel |
Weight | 10 lbs |
Placement | Floor |
Orientation | Horizontal; Vertical |
Face Color(s) | White |
Message(s) | Customizable |
Description
Safco® Double-Sided Arrow Sign, Dry Erase Magnetic Steel, 25 1/2 x 17 3/4, Black Frame
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Enclosed Letter Directory 36"x24", Black (2963LM)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- POST-IT Note, Super Sticky, Ne, PK12 (654-12SSAN)
- BUSINESS SOURCE Report Cover- Clear Front -Ltr- .5 in. -100 Sht Cap- 25-BX- RD (BSN78523)
- SAFCO Rumba Full Panel Whiteboard Collaboration Screen, 36w x 16d x 54h, White/Gray (2014WBS)
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- GHENT 48"x144" Porcelain Whiteboard, Black Frame (DFMBK412)
- QUARTET Whiteboard, Magnetic, 11"x17", Assorted Frame Color (QRTMHOW1117)
- LUXOR 40"x60" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB6040WW)
- GLOBAL INDUSTRIAL Magnetic Steel Dry Erase Planning Board with 1x2 Grid, Aluminum Frame, 48 x 36 (695784)
- 5S SUPPLIES Priority Board Dry Erase 32in x 24in aluminum Dry Erase (Priority-2432-DRYERASE)
- Safco Dry Erase Boards