Shop All Desks
Safco
19.75" D X 31.5" W X 30.25" H, Medium Cherry
Mfr # 947MEC
Zoro # G308830917
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 31.5"
- Overall Depth 19.75"
- Overall Height 30.25"
- Number of Shelves 1
- Weight 34.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 31.5" |
Overall Depth | 19.75" |
Overall Height | 30.25" |
Shelf Depth (In.) | 13" |
Server Shelf Width (In.) | 27.75" |
Details
Item | Desks |
Color | Medium Cherry |
Number of Shelves | 1 |
Weight | 34.2 lbs |
Series | Safco® Eastwinds Series |
Shape | Rectangular |
Work Surface Material | Thermofoil Laminate |
Weight Capacity | 200 lb |
Base Material | Steel |
Caster Type | Four Dual-Wheel Casters (Two Locking) |
Description
Computer desk makes it possible to bring a computer and a large workspace anywhere. Slide-out keyboard tray with mouse platform for ergonomic positioning. Mobile on four casters two locking for easy movement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan and Mahogany Wood Storage Cabinet (228-13135-ZORO)
- SAFCO 19.75" D X 31.5" W X 30.25" H, Anthracite (947ANT)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1224DE)
- SAFCO Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Gray Steel (MNDS72LGS)
- SAFCO Workstation Desk, 30" D X 33" W X 51-1/2" H, Desktop: Beech, Fabric: Tan (1958TN)
- SAFCO Standing Desk, 31-3/4" D X 47-1/4" W X 36" to 42" H, White (1959WH)
- SAFCO Mini Tower Desk, 22" D X 35-1/2" W X 29" to 34" H, Cherry (Top) (1927CY)
- BESTAR U Shaped Desk, 93-39/64" D X 65" W X 65.9" H, White Chocolate, Melamine (52414-31)
- Safco Desks