Shop All Desks
Safco
19.75" D X 31.5" W X 30.25" H, Anthracite
Mfr # 947ANT
Zoro # G708830913
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 31.5"
- Overall Depth 19.75"
- Overall Height 30.25"
- Number of Shelves 1
- Weight 34.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 31.5" |
Overall Depth | 19.75" |
Overall Height | 30.25" |
Server Shelf Width (In.) | 27.75" |
Shelf Depth (In.) | 13" |
Details
Item | Desks |
Color | Anthracite |
Number of Shelves | 1 |
Weight | 34.2 lbs |
Weight Capacity | 200 lb |
Work Surface Material | Thermofoil Laminate |
Caster Type | Four Dual-Wheel Casters (Two Locking) |
Shape | Rectangular |
Series | Safco® Eastwinds Series |
Base Material | Steel |
Description
Computer desk makes it possible to bring a computer and a large workspace anywhere. Slide-out keyboard tray with mouse platform for ergonomic positioning. Mobile on four casters two locking for easy movement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART LightBoxJournal 'Grunge Gold Crown Lotus' Canvas Art, 18x18 (ALI10452-C1818GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- SAFCO 19.75" D X 31.5" W X 30.25" H, Medium Cherry (947MEC)
- SAFCO Medina Height-Adjustable 72" Straight De (MNDSHA72LGS)
- SAFCO 22 in D X 29 1/2 in W X 45 in H, Gray, Steel/Compressed Wood (1923GR)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- SAFCO Adjustable Desk, Yes H, Medium Oak, Steel/Compressed Wood (1929MO)
- SAFCO Standing Desk, 24" D X 48" W X 38" to 50" H, Walnut (Top) (1957WL)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99860-000047)
- Safco Desks