Shop All Desks
Safco
19.75" D X 29.50" W X Cherry, Stee/Compressed Wood
Mfr # 1923CY
Zoro # G0929212
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29.50"
- Overall Depth 19.75"
- Color Cherry
- Material Stee/Compressed Wood
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 29.50" |
Overall Depth | 19.75" |
Overall Depth (In.) | 22 |
Shelf Depth (In.) | 13-1/2 |
Overall Height (In.) | 45 |
Overall Width (In.) | 29-1/2 |
Details
Item | Stand-Up Workstation |
Color | Cherry |
Material | Stee/Compressed Wood |
Number of Shelves | 2 |
Weight | 61 lb |
Assembly | Required |
Adjustable | 1" Increments |
Load Capacity (Lb.) | 100 |
Frame Material | Steel |
For Use With | Multipurpose |
Top Thickness | 0.75" |
Frame Color | Powder Coated |
Caster Type | Dual Locking Wheel |
Features | Pull-out Keyboard Tray, Cable Management |
Weight Capacity | 100 lb |
Number of Casters | 4 |
Shape | Rectangle |
Description
Stand-Up Workstation, Material Wood, Steel, Color Cherry, Overall Height (In.) 45 in, Overall Width (In.) 29 1/2 in, Overall Depth (In.) 22 in, Shelf Depth (In.) 13 1/2 in, Load Capacity (Lb.) 100 lb, Adjustable Yes, Assembly Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- SAFCO Standing Desk, Cherry/Black, Laminated Wood (1943CYBL)
- SAFCO 19.25" D X 36" W X 31" H, Anthracite (946ANT)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1224DE)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1223DE)
- SAFCO Mini Tower Desk, 22" D X 35-1/2" W X 29" to 34" H, Cherry (Top) (1927CY)
- SAFCO Adjustable Desk, 36 in D X 72 in W X 49.3 in H, Mocha, Laminate (MNDSHA72LDC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7642)
- Safco Desks