Shop All Desks
Safco
19.75" D X 27.75" W X Dry Erase
Mfr # 1224DE
Zoro # G008830903
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 27.75"
- Overall Depth 19.75"
- Weight 50 lbs
- Caster Type Four Glides
- Work Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 27.75" |
Overall Depth | 19.75" |
Height Range | 29"-43" |
Details
Item | Desks |
Color | Dry Erase |
Weight | 50 lbs |
Caster Type | Four Glides |
Work Surface Material | Laminate |
Series | Safco® AlphaBetter® 2.0 |
Shape | Rectangular |
Weight Capacity | 200 lb |
Top Thickness | 1" |
Edge Type | Straight |
Standards | GREENGUARD Certified |
Base Material | Steel |
Description
Encourage healthy movement and provide convenient storage with the AlphaBetter 2.0 height-adjustable student desk that features a high-pressure laminate top and under-surface book box. This desk comfortably accommodates students of all sizes as they work or sketch ideas. A pendulum footrest allows students to redirect excess energy and continue to move, even as they sit, providing ergonomic support, increasing comfort, and promoting cardiovascular health. Great for boosting productivity and focus, this student desk has the added benefit of optional casters for better mobility throughout the classroom, and a convenient book cubby right beneath the desktop. Height adjusts accommodating students in 5th grade and up as well as adults at seated and standing heights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- ZORO SELECT 13-1/8" Contemporary Wall Clock, Black (E56BASD314G)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- SAFCO Adjustable Desk, 22 in D X 29 1/2 in W X 49 in H, Gray, Steel/Compressed Wood (1929GR)
- SAFCO Standing Desk, 31-3/4" D X 47-1/4" W X 36" to 42" H, White (1959WH)
- SAFCO Workstation Desk, 30" D X 33" W X 51-1/2" H, Desktop: Beech, Fabric: Tan (1958TN)
- SAFCO Computer Desk, 28" D X 36" W X 30" H (1930)
- SAFCO 22" D X 29.5" W X 45" H, Cherry (1923CY)
- CONNEXION Credenza, 13.4" D X 70.6" W X 35-1/2" H, Slate/Sandstone (93510-1159)
- Safco Desks