Shop All Desks
Safco
19.75" D X 27.75" W X Dry Erase
Mfr # 1223DE
Zoro # G908830904
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 27.75"
- Overall Depth 19.75"
- Color Dry Erase
- Weight 42 lbs
- Edge Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 27.75" |
Overall Depth | 19.75" |
Height Range | 29"-43" |
Details
Item | Desks |
Color | Dry Erase |
Weight | 42 lbs |
Edge Type | Straight |
Base Material | Steel |
Work Surface Material | Laminate |
Top Thickness | 1" |
Shape | Rectangular |
Caster Type | Four Glides |
Weight Capacity | 200 lb |
Standards | GREENGUARD Certified |
Series | Safco® AlphaBetter® 2.0 |
Description
Encourage healthy movement and provide convenient storage with the AlphaBetter 2.0 height-adjustable student desk that features a high-pressure laminate top and under-surface book box. This desk comfortably accommodates students of all sizes as they work or sketch ideas. A pendulum footrest allows students to redirect excess energy and continue to move, even as they sit, providing ergonomic support, increasing comfort, and promoting cardiovascular health. Great for boosting productivity and focus, this student desk has the added benefit of optional casters for better mobility throughout the classroom, and a convenient book cubby right beneath the desktop. Height adjusts accommodating students in 5th grade and up as well as adults at seated and standing heights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- ZORO SELECT Atomic Dgtl Wall Clock, Jumbo LCD Display (513-1211)
- FLASH FURNITURE Kids Folding Chair, Yellow (Y-KID-YL-GG)
- SAFCO Computer Desk, 28" D X 36" W X 30" H (1930)
- SAFCO Workstation Desk, 30" D X 33" W X 51-1/2" H, Desktop: Beech, Fabric: Tan (1958TN)
- SAFCO Adjustable-Height Stand-Up Desk, 36" x 24 (1208DE)
- SAFCO 22" D X 35.5" W X 34 in H, Cherry/Black (1927CY)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1222DE)
- SAFCO Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Gray Steel (MNDS72LGS)
- LEGARE FURNITURE Legare Furniture LEGE-MPSM-209 Kids Complete Desk System Set - Pink (LEGE-MPSM-209)
- Safco Desks