Shop All Desks
Safco
19.75" D X 27.75" W X Dry Erase
Mfr # 1222DE
Zoro # G508830908
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 27.75"
- Overall Depth 19.75"
- Color Dry Erase
- Weight 46 lbs
- Top Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 27.75" |
Overall Depth | 19.75" |
Height Range | 22"-30" |
Details
Item | Desks |
Color | Dry Erase |
Weight | 46 lbs |
Top Thickness | 1" |
Caster Type | Four Glides |
Work Surface Material | Laminate |
Base Material | Steel |
Weight Capacity | 200 lb |
Standards | GREENGUARD Certified |
Series | Safco® AlphaBetter® 2.0 |
Edge Type | Straight |
Shape | Rectangular |
Description
Encourage healthy movement and provide convenient storage with the AlphaBetter 2.0 height-adjustable student desk that features a high-pressure laminate top and under-surface book box. This desk comfortably accommodates students of all sizes as they work or sketch ideas. A pendulum footrest allows students to redirect excess energy and continue to move, even as they sit, providing ergonomic support, increasing comfort, and promoting cardiovascular health. Great for boosting productivity and focus, this student desk has the added benefit of optional casters for better mobility throughout the classroom, and a convenient book cubby right beneath the desktop. Height adjusts accommodating students in 5th grade and up as well as adults at seated and standing heights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS U-POL Products UP0670 Liquid Gold; 25 Oz. (UPL-UP0670)
- TRADEMARK FINE ART Philippe Hugonnard 'Another Look at Paris VIII' Canvas Art, 22x32 (PH0161-C2232GG)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- SAFCO Standing Desk, Cherry/Black, Laminated Wood (1943CYBL)
- SAFCO Workstation Desk, 30" D X 33" W X 51-1/2" H, Desktop: Beech, Fabric: Tan (1958TN)
- SAFCO 22" D X 29.5" W X 45" H, Cherry (1923CY)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1221DE)
- SAFCO Adjustable Desk, 22 in D X 29 1/2 in W X 49 in H, Gray, Steel/Compressed Wood (1929GR)
- SAFCO Standing Desk, 24" D X 48" W X 38" to 50" H, Walnut (Top) (1957WL)
- FLASH FURNITURE White Adjustable Office Table (NAN-JN-21908-WH-GG)
- Safco Desks